Shop All Portable Electric Air Compressors
Viair
Single 444 High Performance Chrome Compressors, 200PSI
Mfr # 444SC
Zoro # G011632686
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Max. Pressure 200 PSI
- Overall Length 10.87 in
- Overall Width 4.2 in
- Finish Chrome
Product Information
- Brand Viair
- MFR # 444SC
- Zoro # G011632686
- UPC # 818114002892
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 10.87 in |
Overall Width | 4.2 in |
Details
Voltage | 12V DC |
Max. Pressure | 200 PSI |
Finish | Chrome |
Features | – (1) 444C Chrome Compressor w/ Thermal Overload Protector – (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve – (1) Air Filter Assembly – (1) Spare Air Filter Element – (1) Set of Nuts, Bolts, Washers and Lock Washers |
Application | Universal |
Description
VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.
- •Single Compressor Kit provides the core component of the system
- •Optimized for long life, high flow, and consistent pressure
- •Designed to pair with our installation kit to create the ultimate air solution for your vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3VX520)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Heavy Duty Onboard Air System, 12V, 150PS (10005)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- Viair Portable Electric Air Compressors