Shop All Portable Electric Air Compressors
Viair
IG Series Compressor Kit, 12V, Intercooler
Mfr # 25050
Zoro # G6256785
product price: $261.95
/ea
Free Shipping & Returns
$261.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Viair
- MFR # 25050
- Zoro # G6256785
- UPC # 818114002557
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | IG Series Compressor Kit,12V,Intercooler |
Description
IG Series Compressor Kit,12V,Intercooler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6310 JEM)
- D&D Timing Belt, H, 1.5 x 51in PL, T102 (510H150)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- VIAIR Dual Silver 450C Value Pack, 150 psi, 450C (45012)
- VIAIR Single 444 High Performance Chrome Compressors, 200PSI (444SC)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- Viair Air Compressors