Shop All Portable Electric Air Compressors
Viair
Chrme Compressor Kit, 3/8"Port, 12V, 200psi
Mfr # 48043
Zoro # G6257546
product price: $367.95
/ea
Free Shipping & Returns
$367.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Viair
- MFR # 48043
- Zoro # G6257546
- UPC # 818114004834
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Chrme Compressor Kit,3/8"Port,12V,200psi |
Description
Chrme Compressor Kit,3/8 In.Port,12V,200psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- SKF Bearing, Bore 70mm, Industry 6014- 2RSJEM (6014 2RS JEM)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- VIAIR Chrome Compressor Kit, 12V, 100Prcnt Duty (35033)
- VIAIR Compressor Kit, External Check Valve/In (92)
- PAASCHE AIRBRUSH CO AIR COMPRESSOR 115V 60CYL 1/8 HP OILLES (PBD500)
- Viair Portable Electric Air Compressors