Shop All Portable Electric Air Compressors
Viair
88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires
Mfr # 82
Zoro # G808035485
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viair
- MFR # 82
- Zoro # G808035485
- UPC # 818114000829
- Country of Origin China
- Category Portable Electric Air Compressors
Description
VIAIR 88P Side by Side Edition comes with 2PIN SAE connectors for easy connection and a modified bag that allows a secure mounting solution on your Side by Side or UTV This compressor is capable of inflating up to 33inch tires easily by simply connecting the 2Pin SAE Connector to your battery Comes with the permanent 2Pin SAE Connector and 2Pin SAE to battery clamp for convenience Connect to a tire valve stem and turn the unit on Tire pressure can easily be checked using the gauge incorporated into the top of the unit
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
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR19-6-6-A)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.45" OD (2AK34-5/8)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- VIAIR 065C Compressor Kit 15 Duty, NonSealed, 80psi Working Pressure (65)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR Expedition HighPressure OBA 200 PSI, For Up to 37 Tires (50005)
- VIAIR Chrome Compressor Kit, 12V, 100Prcnt Duty (35033)
- VIAIR Silver Compressor, 12V, 33Prcnt Duty, Seale (32534)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- Viair Portable Electric Air Compressors