Shop All Suspension Hardware & Components
Viair
400H Auto Hardmount Compressor Kit 12V, 33 Duty, Sealed
Mfr # 40041
Zoro # G308035305
product price: $414.15
/ea
Free Shipping & Returns
$414.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viair
- MFR # 40041
- Zoro # G308035305
- UPC # 818114001413
- Country of Origin China
- Category Suspension Hardware & Components
Description
The 400HAutomatic Compressor 400HA is VIAIRs newest addition to our H model family This compressor is CE certified and IP54 Rated With 33 duty cycle, this hard mount compressor is intended to fill tires up to 35 and can be operated for up to 40 minutes at a time before needing to be rested at up to 40 PSI The 400HA comes with a builtin, moisture resistant OnOff power switch and automatic shutoff function The 400HAutomatic comes with a 30ft inside braided coil hose, Gas StationStyle Tire Inflation Gun with 160 PSI Gauge and a carry bag for added convenience Compressors with automatic shutoff come into play when moving from tire to tire, and when checking tire pressure in the middle of a tire fill H standard compressors must be turned off between tire fills, and anytime you want to check tire pressure If you arent near the compressor, this can turn into running laps back and forth to the compressor to turn the unit on and off Automatic compressors do not work in this fashion and will save you time effort to get tires inflated quickly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Tacvisor Glare Blocker (2092)
- CURT Custom Wiring Harness, 56046 (56046)
- GROTE Bolt, 3/8-16 x 1 In, PK2 (82-9217)
- AGS Coil, Copper, 7/16 x 25 x 032 (CT-125-032)
- VIAIR 330C HG 200PSI Series Compressor Kit 24V, CE Intercooler Head, 100 Duty, Sealed (33038)
- VIAIR 330C HG 200PSI Series Compressor Kit 12V, CE Intercooler Head, 100 Duty, Sealed (33035)
- VIAIR 450PAutomatic Stealth Black Portable Compressor Kit 12V, CE, 100 Duty, 150 PSI (45044)
- VIAIR 450H Hardmount Automatic Compressor Kit 12V, 100 Duty, Sealed (45041)
- SMITTYBILT AIR COMPRESSOR - HIGH PERFORMANCE - 5.65 CFM/ 160 LPM (2781)
- TIMBREN OFFROAD BUMPSTOP (ABSTRFK)
- ICON VEHICLE DYNAMICS 07-UP TUNDRA TUBULAR UCA DJ KIT (58460DJ)
- Viair Shocks & Struts and Components