VHT S24-ACC0441 0.25 oz Scratch Fix All in 1 Touch-Up Paint; Chrysler Black
Mfr # S24-ACC0441
Zoro # G804152087
Product Information
- Brand Vht
- MFR # S24-ACC0441
- Zoro # G804152087
- UPC # 26916100801
- Country of Origin China
- Category Automotive Touch Up Paints
Description
Dupli-color scratch fix all-in-1 exact-match automotive touch-up paint is the all-in-1 tool for all your touch-up repairs. The tool features an abrasive prep tip, exact-color match paint and clear coat. The convenient, ergonomically designed scratch fix all-in-1 is the first touch-up tool of its kind to combine both paint and clear protective top coat in a single package. Dupli-color are the only brand with colors tested and approved by vehicle manufacturers for a perfect match to the original factory finish when restoring that scratch or chip. The new scratch fix all-in-1 tool helps you fix it easy and fix it right. In your garage .
Features- Abrasive tip removes loose paint and rust
- One coat prime and paint formula
- Pen tip for fine scratches
- Brush end for larger chips
- Clear coat to seal, protect and ensure a perfect factory matched finish
- Fabricated on state-of-the-art equipment
- Excellent wear resistance and long lasting service life
- 2015 Chrysler 200
- 2014 Chrysler 200
- 2013 Chrysler 200
- 2012 Chrysler 200
- 2011 Chrysler 200
- Color: Chrysler Black
- Capacity: 0.25 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Drylok Extrm Wht 5Gal (28615)
- WOOSTER 4" Mini Paint Roller Cover, Mohair, 2 PK (R252-4)
- POLYSHADES Minwax Semi-Transparent Gloss Bombay Mahogany Oil-Based Polyurethane Stain and Polyuretha (214804444)
- RICHARD Paint Roller Frame, 18" (92114)
- VHT Use For Automotive Body Paint Repair, Universal Flat Black, 0.25 Ounce Pen (ASF0104)
- VHT EFX100 Effex Paint (S24-EFX100)
- VHT PAINT Use For Automotive Body Paint Repair; Metallic Magnetic Paint Code J7; 0.25 Ounce Pen (AFM0417)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- MOTORCRAFT Touch-Up Paint Pmpc195007283A, Pmpc195007283A (PMPC195007283A)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- Vht Automotive Paints & Primers