Shop All Automotive Spray Paints
Vht
Automotive Tint, Red, 10 oz
Mfr # ESP888000
Zoro # G908396820
original price:
$27.85
29% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Standards OSHA
- Resin Type Solvent-Based
- Base Type Solvent
- Coating Application Plastic Lenses; Side Markers; Tail Lights
Product Information
- Brand Vht
- MFR # ESP888000
- Zoro # G908396820
- UPC # 010155000039
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 10 oz |
Details
Color | Red |
Item | Automotive Tint |
Standards | OSHA |
Resin Type | Solvent-Based |
Base Type | Solvent |
Coating Application | Plastic Lenses; Side Markers; Tail Lights |
Sub Brand | Nite-Shades |
Coverage Area | 12 to 14 sq ft |
Flammability | Not Available |
Finish Texture | No Texture |
Compatible Surface Material | Plastic |
Container Type | Aerosol Can |
Paint Dispensing Style | Upright |
Description
Automotive Tint, Base Type Solvent, Color Family Red, Compatible Surface Material Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Red, Container Size 10 oz, Coverage Area 12 to 14 sq ft, Sub Brand Nite-Shades, Paint Dispensing Style Upright, Coating Application Plastic Lenses; Side Markers; Tail Lights, Container Type Aerosol Can, Flammability Not Available, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 32 Oz (ER004)
- GRACO Pump Repair Kit, Line Striping (248212)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- VHT Automotive Tint, Black, 10 oz (ESP999A00)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Universal Aluminum, 11 Ounce Aerosol Spray Can (SP127)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Flat White, Aerosol Spray Can, 11 Ounce (SP101)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Medium Gray (HVP109)
- VHT Heat Resistant to 550 Degrees Fahrenheit, GM Satin Black, 11 Ounce Aerosol Spray Can (SP139)
- SPAZ STIX 3.5 oz Color Changing Paint - Gold, Green, Orange, Purple Aerosol (SZX05509)
- Vht Automotive Paints & Primers