Shop All Automotive Spray Paints
Vht
Automotive Paint, White, 11 oz
Mfr # ESP651007
Zoro # G108396835
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Dry Time Tack Free 30 min
- Resin Type Epoxy
- Base Type Solvent
- Standards OSHA
Product Information
- Brand Vht
- MFR # ESP651007
- Zoro # G108396835
- UPC # 010155006512
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Details
Color | White |
Item | Automotive Paint |
Dry Time Tack Free | 30 min |
Resin Type | Epoxy |
Base Type | Solvent |
Standards | OSHA |
Features | It has been Formulated to Give the Appearance and Durability of a Baked-On Finish |
Compatible Surface Material | Metal |
Paint Dispensing Style | Upright |
Maximum Temperature Resistance | 250 Degrees F |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Rust Resistant, Salt Resistant |
Sub Brand | Epoxy All Weather |
Container Type | Aerosol Can |
Finish Texture | No Texture |
Coating Application | Kick Panels; Suspension; Tools |
Heat Resistant | Yes |
Coverage Area | 12 to 14 sq ft |
Sheen | Gloss |
Flammability | Flammable |
Description
Automotive Paint, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Epoxy, Color White, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Epoxy All Weather, Paint Dispensing Style Upright, Coating Application Kick Panels; Suspension; Tools, Container Type Aerosol Can, Dry Time Tack Free 30 min, Features It has been Formulated to Give the Appearance and Durability of a Baked-On Finish, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- RUST-OLEUM Farm & Implement Paint, Gloss, Kubota Orange, 1 gal (280142)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- VHT SP123 Engine Enamel Chevy Orange Can - 11 Oz. (S24-SP123)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Desert Sand (HVP108)
- VHT PAINT Use For Automotive Body Paint Repair; Lunar Mist Metallic Paint Code 1C8; 8 Ounce Aerosol Can (BTY1602)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- VHT SP995 Engine Enamel Nu-Cast Aluminum Can - 11 Oz. (S24-SP995)
- VHT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles, Flat Black (HVP106)
- PROSTRIPE Prostripe 3/16 In X 150Ft Double Black Pinstripe (72002) (R41002)
- Vht Automotive Spray Paints