Shop All Automotive Spray Paints
Vht
Automotive Paint, Orange, 11 oz
Mfr # ESP823007
Zoro # G508396763
original price:
$17.70
27% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Base Type Solvent
- Dry Time Tack Free 30 min
- Standards OSHA
- Resin Type Solvent-Based
Product Information
- Brand Vht
- MFR # ESP823007
- Zoro # G508396763
- UPC # 010155002538
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Details
Color | Orange |
Base Type | Solvent |
Dry Time Tack Free | 30 min |
Item | Automotive Paint |
Standards | OSHA |
Resin Type | Solvent-Based |
Maximum Temperature Resistance | 200 Degrees F |
Heat Resistant | Yes |
Coverage Area | 12 to 15 sq ft |
Use Location | Exterior, Interior |
Container Type | Aerosol Can |
Finish Texture | No Texture |
Sheen | Gloss |
Resistance Properties | Chip Resistant, Flake Resistant, Fluid Resistant, Oil Resistant, Peel Resistant |
Paint Dispensing Style | Upright |
Coating Application | Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers |
Compatible Surface Material | Plastic |
Flammability | Flammable |
Sub Brand | High Temperature Plastic Paint |
Description
Automotive Paint, Base Type Solvent, Color Family Orange, Compatible Surface Material Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Orange, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand High Temperature Plastic Paint, Paint Dispensing Style Upright, Coating Application Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL GRAY 14OZ (FSGRYR20)
- ZINSSER 13 Oz White Cover-Stain Oil-Based Stain Block Primer (03608)
- WOOSTER Roller Gauge, 6 PK (R083)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- VHT VHT S24-HVP113 11 oz Vinyl & Fabric Coating Paint; Medium Beige (S24-HVP113)
- VHT Roll Bar and Chassis, Gloss Black, Aerosol Spray Can, 11 Ounce (SP670)
- VHT Gloss Black (OSHA Black), 12 Ounce Aerosol Can, General Purpose (DA1600)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- VHT Heat Resistant to 500 Degrees Fahrenheit, GM/ Chrysler Low Gloss Black, 12 Ounce Aerosol Spray Can (DE1634)
- VHT PAINT Use To Restore Vinyl Seats/ Dash Boards/ Door Panels/ Shifter Boots And Consoles; Medium Beige (HVP113)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- Vht Automotive Paints & Primers