Shop All Automotive Coatings
Vht
Automotive Coating, Red, 11 oz
Mfr # ESP204007
Zoro # G108396828
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Dry Time 24 hr
- Standards OSHA
- Container Size 11 oz
- Container Type Aerosol Can
Product Information
- Brand Vht
- MFR # ESP204007
- Zoro # G108396828
- UPC # 010155002040
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Red |
Dry Time | 24 hr |
Standards | OSHA |
Container Type | Aerosol Can |
Paint Dispensing Style | Upright |
Coverage Area | 12 to 15 sq ft |
Resin Type | Ceramic |
Heat Resistant | Yes |
Base Type | Solvent |
Sub Brand | Wrinkle Plus |
Compatible Surface Material | Metal |
Coating Application | Alternators; Door Panels; Firewalls; Glove Boxes; Metal Dashboards; Shifters; Starters; Valve Covers |
Maximum Temperature Resistance | 350 Degrees F |
Resistance Properties | Chip Resistant, Corrosion Resistant, Crack Resistant, Fading Resistant, Grease Resistant, Rust Resistant, Weather Resistant |
Flammability | Not Available |
Sheen | Flat |
Finish Texture | Textured |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured, Resin Type Ceramic, Color Red, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Wrinkle Plus, Paint Dispensing Style Upright, Coating Application Alternators; Door Panels; Firewalls; Glove Boxes; Metal Dashboards; Shifters; Starters; Valve Covers, Container Type Aerosol Can, Dry Time 24 hr, Flammability Not Available, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- DEFT Semi-Gloss Clear Water-Based Acrylic Finish and Sealer 1 gal (DFT108/01)
- OLD MASTERS 1 Gal Clear Ascend Exterior Water-based Finish, Gloss (71301)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- VHT Base Coat/ Engine Enamel Primer, Light Gray, 11 Ounce Aerosol Can, Single (SP148)
- VHT Automotive Coating, Black, 11 oz (ESP201007)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- VHT Removable Coating, Stellar Blue, Aerosol Can, 11 Ounce (CWRC821)
- VHT VHT S24-RTA9247 12 oz Rust Tough Coating - Clear Gloss (S24-RTA9247)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- Vht Automotive Coatings