Shop All Automotive Coatings
Vht
Automotive Coating, Black, 11 oz
Mfr # ESP201007
Zoro # G708396785
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 24 hr
- Container Size 11 oz
- Standards OSHA
- Container Type Aerosol Can
Product Information
- Brand Vht
- MFR # ESP201007
- Zoro # G708396785
- UPC # 010155002019
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 24 hr |
Standards | OSHA |
Container Type | Aerosol Can |
Resin Type | Ceramic |
Finish Texture | Textured |
Sheen | Flat |
Sub Brand | Wrinkle Plus |
Heat Resistant | Yes |
Base Type | Solvent |
Coating Application | Alternators; Door Panels; Firewalls; Glove Boxes; Metal Dashboards; Shifters; Starters; Valve Covers |
Resistance Properties | Chip Resistant, Corrosion Resistant, Crack Resistant, Fading Resistant, Grease Resistant, Rust Resistant, Weather Resistant |
Paint Dispensing Style | Upright |
Maximum Temperature Resistance | 350 Degrees F |
Flammability | Not Available |
Coverage Area | 12 to 15 sq ft |
Compatible Surface Material | Metal |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured, Resin Type Ceramic, Color Black, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Wrinkle Plus, Paint Dispensing Style Upright, Coating Application Alternators; Door Panels; Firewalls; Glove Boxes; Metal Dashboards; Shifters; Starters; Valve Covers, Container Type Aerosol Can, Dry Time 24 hr, Flammability Not Available, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- DQB INDUSTRIES DQB Paste Brush, Polypropylene Bristle, Hardwood Handle (11951)
- VHT PAINT Use For Automotive Body Paint Repair; Dark Toreador Red Paint Code JL/ JM; 8 Ounce Aerosol Can (BFM0373)
- PREMIER Strainer Bag, Elastic Top, 1 gal., PK25 (60589)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Gray Hot Rod Primer, 12 Ounce Aerosol Can (DAP1692)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- VHT PAINT Base Coat/ Scratch Filler Primer; Red Oxide Primer; 11 Ounce Aerosol Can; Single (FP102)
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- VHT Base Coat/ Engine Enamel Primer, Light Gray, 11 Ounce Aerosol Can, Single (SP148)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-194 Deluxe Airbrush Hanger (PBA-194)
- Vht Automotive Paints & Primers