Shop All Disposable Gloves
Vguard
A16A3, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black
Mfr # A16A33
Zoro # G504650265
product price: $76.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9.5in
- Latex-Free Yes
Product Information
- Brand Vguard
- MFR # A16A33
- Zoro # G504650265
- UPC # 810052971803
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A16A3 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.5 mil |
Features | Puncture Resistant |
Description
Black Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- AIGNER INDEX Label Holder, Econ Strip, 3x5IN, Clr, PK50 (OE3005)
- VGUARD A21A5, Vinyl Exam Gloves, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- VGUARD A11A1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- VGUARD A16A7, Nitrile Disposable Gloves, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- VGUARD A22A1, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- Vguard Disposable Gloves