Shop All Work Shirts
Vf Workwear
Short Slv, Nvy, 65 per PET/35 per Ctn, M
Mfr # SP24NV SS M
Zoro # G3958516
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fits Chest Size 36 1/2 in to 40 in
- Sleeve Length 10 1/4 in
- Fabric Weight 4.25 oz/sq yd
Product Information
- Brand Vf Workwear
- MFR # SP24NV SS M
- Zoro # G3958516
- UPC # 036394069071
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 40 in |
Sleeve Length | 10 1/4 in |
Neck Size | 14-1/2 to 15-1/2 in |
Length | 32 1/8 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (72450-100-11)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, XL (SP24NV SS XL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Vf Workwear Workwear