Shop All Work Shirts
Vf Workwear
Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL
Mfr # SP24NV SS XXL
Zoro # G4102786
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 48 1/2 in to 52 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Pockets 2
Product Information
- Brand Vf Workwear
- MFR # SP24NV SS XXL
- Zoro # G4102786
- UPC # 036394069118
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 52 in |
Sleeve Length | 11 in |
Neck Size | 17-5/8 to 18-1/2 in |
Length | 32 7/8 in |
Size-Body Type | Regular |
Minimum Neck Size | 17.625 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, XL (SP24NV SS XL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- Vf Workwear Work Shirts