Shop All Coveralls & Overalls
Vf Workwear
Short Sleeve Coverall, 50 to 52In., Navy
Mfr # CP40NV LN XXL
Zoro # G3837303
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 33 in
Product Information
- Brand Vf Workwear
- MFR # CP40NV LN XXL
- Zoro # G3837303
- UPC # 036394431922
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Maximum Waist Size | 52 1/2 in |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Minimum Waist Size | 50 1/2 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Inseam 33 in, Size 2XL, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 50 1/2 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- ACCUFORM MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English (MASE530)
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- Vf Workwear Workwear