Shop All Coveralls & Overalls
Vf Workwear
Short Sleeve Coverall, 46 to 48In., Navy
Mfr # CP40NV LN XL
Zoro # G3837312
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Long
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 33 in
Product Information
- Brand Vf Workwear
- MFR # CP40NV LN XL
- Zoro # G3837312
- UPC # 036394431908
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Long |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Minimum Height | 5 ft 11 in |
Minimum Waist Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 48 1/2 in |
Size-Body Type | Tall |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Inseam 33 in, Size XL, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 46 1/2 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 500 PK, Purple (50604)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft - Black Rubber Runners (03-167-FR-P)
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- VF WORKWEAR Coverall, Chest 48In., Gray (CT10CH RG 48)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 38In., Green (CT10SG RG 38)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- Vf Workwear Coveralls & Overalls