Shop All Coveralls & Overalls
Vf Workwear
Short Sleeve Coverall, 42 to 44In., Navy
Mfr # CP40NV LN L
Zoro # G3837337
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Long
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 33 in
Product Information
- Brand Vf Workwear
- MFR # CP40NV LN L
- Zoro # G3837337
- UPC # 036394431878
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Long |
Fits Chest Size | 42 in to 44 in |
Maximum Waist Size | 44 1/2 in |
Minimum Waist Size | 42 1/2 in |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Minimum Height | 5 ft 11 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Inseam 33 in, Size L, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 42 1/2 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, L (7354RNAVLAR)
- Vf Workwear Workwear