Shop All Work Shirts
Vf Workwear
Long Sleeved Shirt, Nvy, 65 per PET/35 per Ctn, 2XL
Mfr # SP14NV RG XXL
Zoro # G4124662
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fits Chest Size 48 1/2 in to 52 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
Product Information
- Brand Vf Workwear
- MFR # SP14NV RG XXL
- Zoro # G4124662
- UPC # 036394068777
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 52 in |
Neck Size | 17-5/8 to 18-1/2 in |
Sleeve Length | 36 1/4 in |
Length | 32 7/8 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, XL (SP24NV SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- GILDAN BRANDED APPAREL SRL 2PK XL GRN SS T Shirt (1297048)
- RED KAP F SS MIMIX WORK SHIRT NAVY (SX21NV)
- Vf Workwear Workwear