Shop All Work Shirts
Vf Workwear
Long Sleeved Shirt, Khaki, 65 per PET/35 per Ctn, L
Mfr # SP14KK RG L
Zoro # G3978204
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 40 1/2 in to 44 in
- Fit Regular Fit
- Pockets 2
Product Information
- Brand Vf Workwear
- MFR # SP14KK RG L
- Zoro # G3978204
- UPC # 036394858897
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 44 in |
Neck Size | 15-5/8 to 16-1/2 in |
Sleeve Length | 35 1/4 in |
Length | 32 3/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, XL (SP24NV SS XL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- Vf Workwear Work Shirts