Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Gray
Mfr # CT10CH LN 48
Zoro # G4841837
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Closure Type Zipper
Product Information
- Brand Vf Workwear
- MFR # CT10CH LN 48
- Zoro # G4841837
- UPC # 036394432448
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Size - Numeric | 48 |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Tag Size | 46 1/2 x 32 |
Maximum Chest Size | 48 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 46 1/2 in |
Minimum Chest Size | 46 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 32 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- TINGLEY RUBBER SZ10 BLK STL Toe Boots (31261.1)
- VIKING Viking Journeyman PVC Pant Green (4110P-L)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- VF WORKWEAR Coverall, Chest 38In., Green (CT10SG RG 38)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- Vf Workwear Coveralls & Overalls