Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Navy
Mfr # CC14NV RG 44
Zoro # G4841846
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
- Insulated No
Product Information
- Brand Vf Workwear
- MFR # CC14NV RG 44
- Zoro # G4841846
- UPC # 036394559343
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Regular |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Maximum Chest Size | 44 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 42 1/2 in |
Size - Numeric | 44 |
Tag Size | 42 1/2 x 31 1/2 |
Maximum Waist Size | 42 1/2 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 31 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- BRADY Spill Kit (SKA-14)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- Vf Workwear Workwear and Protective Clothing