Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 40In., Navy
Mfr # CC14NV RG 40
Zoro # G4840701
product price: $49.39
/ea
$49.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
- Closure Type Button, Snap
Product Information
- Brand Vf Workwear
- MFR # CC14NV RG 40
- Zoro # G4840701
- UPC # 036394559329
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Waist Size | 38 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Tag Size | 38 1/2 x 33 1/2 |
Minimum Chest Size | 38 1/2 in |
Size - Numeric | 40 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 31 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 38In., Green (CT10SG RG 38)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, White, PK25, L, White (2019)
- Vf Workwear Coveralls & Overalls