Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 40In., Gray
Mfr # CT10CH LN 40
Zoro # G4850833
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
Product Information
- Brand Vf Workwear
- MFR # CT10CH LN 40
- Zoro # G4850833
- UPC # 036394432400
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Maximum Waist Size | 38 1/2 in |
Tag Size | 38 1/2 x 32 |
Size-Body Type | Tall |
Size - Numeric | 40 |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 32 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- MAGID ProGrade Plus MECH110FR Fire Resistant Synthetic Leather Glove with Wing Thumb, L (MECH110FR-L)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- Vf Workwear Workwear and Protective Clothing