Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 38In., Green
Mfr # CT10SG RG 38
Zoro # G4851016
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Size 38 Regular
- Material Cotton/Polyester
- Number of Outside Pockets 7
- Fabric Weight 7.25 oz
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 38
- Zoro # G4851016
- UPC # 036394433520
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 38 in |
Fits Waist Size | 38 in |
Minimum Chest Size | 36 1/2 in |
Size - Numeric | 38 |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 38 in |
Tag Size | 36 1/2 x 30 |
Size-Body Type | Regular |
Maximum Waist Size | 36 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 30 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- VF WORKWEAR Coverall, Chest 48In., Gray (CT10CH RG 48)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- Vf Workwear Coveralls & Overalls