Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Womens 9Oz Excel Fr Work Pant
Mfr # PEW3NV 10 32
Zoro # G1209315
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name Excel FR(R)
- Color Navy
- Material Excel FR(R) ( 9 oz )
- Fabric Weight 9 oz
- Gender Women's
Product Information
- Brand Vf Imagewear
- MFR # PEW3NV 10 32
- Zoro # G1209315
- UPC # 883248617045
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Womens Size | 10 |
Minimum Waist Size | 32 in |
Details
Item | Womens 9Oz Excel Fr Work Pant |
Material Trade Name | Excel FR(R) |
Color | Navy |
Inseam | 32 in |
Material | Excel FR(R) ( 9 oz ) |
Fabric Weight | 9 oz |
Gender | Women's |
Standards | CE Certified, NFPA 2112 Compliant, UL Listed |
Garment Style | Work Pants |
ANSI Class | Not Rated |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Waist Rise | Mid Rise |
High-Visibility | No |
Includes Cargo Pocket | No |
ATPV Rating | 10.6 cal/sq cm |
Fit | Relaxed Fit |
Description
ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Gender Women's, Inseam 32 in, Insulated for Cold Conditions No, Womens 9Oz Excel Fr Work Pant, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Womens Size 10, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- NMC No Smoking Beyond This Point Sign, M721PB (M721PB)
- YAKTRAX Boot Scrubber Yaktrax (08401)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- ARIAT FR Carpenter Pants, Men's, M, 32/38 (10017227)
- Vf Imagewear Arc Flash and Flame Resistant Clothing