Shop All Lab Coats & Jackets
Vf Imagewear
Specialized Lab Coat, M, 41-1/2 In. L
Mfr # KP72WH RG M
Zoro # G4232855
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 36 in to 48 in
- Anti-Static No
Product Information
- Brand Vf Imagewear
- MFR # KP72WH RG M
- Zoro # G4232855
- UPC # 883248009192
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 36 in to 48 in |
Length | 41 1/2 in |
Overall Length | 41 1/2 in |
Named Size | M |
Chest Size - Maximum | 42 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- CONDOR Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 472J47 (472J47)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- Vf Imagewear Workwear and Protective Clothing