Shop All Coveralls & Overalls
Vf Imagewear
Short Sleeve Coverall, 44 to 46In., Navy
Mfr # CP40NV RG L
Zoro # G3833103
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 31 in
Product Information
- Brand Vf Imagewear
- MFR # CP40NV RG L
- Zoro # G3833103
- UPC # 036394431984
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Waist Size | 42 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 44 1/2 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 31 in, Size L, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 42 1/2 in, Minimum Chest Size 44 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Supply (NV2027)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BY)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, L, 1 PR (IMPC5-88-010)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Short Sleeve Coverall, 52 to 54In., Navy (CP40NV RG XXL)
- PORTWEST Iona Cotton Coverall, L (C814)
- Vf Imagewear Workwear and Protective Clothing