Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 38 In x 32 In
Mfr # PMU2NV 38 32
Zoro # G4506153
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 11 cal/sq cm
- Material Trade Name CoolTouch 2
- Gender Men's
Product Information
- Brand Vf Imagewear
- MFR # PMU2NV 38 32
- Zoro # G4506153
- UPC # 883248724415
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 38 in |
Fits Waist Size | 38 in |
Minimum Waist Size | 36 in |
Tag Size | 38 x 32 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cone Light, 2" H, 3-1/2" Overall L, 1-3/4" W, Amber (320398)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- JJ KELLER Food Safety Handbook, English (WW-100-ORS-4)
- 3M Multi Gas/Vapor Cartridge, 6006 (51138-54186)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In (PEJ6SW 40 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- Vf Imagewear Flame Resistant & Arc Flash Pants