Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Men's Flame Resistant Lab Coat, Blue, Nomex, L
Mfr # KNC2RB LG 0R
Zoro # G9504293
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Length 37 1/2 in
- Color Blue
Product Information
- Brand Vf Imagewear
- MFR # KNC2RB LG 0R
- Zoro # G9504293
- UPC # 883392710333
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 37 1/2 in |
Minimum Chest Size | 42 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border , 2in, Vinyl (IN-40-908-V)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, 3XL, 38" L (2597)
- ACCUFORM Accuform Gauge Marking Decal, 2in, 15/Sheet, Red (GML102RD)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- Vf Imagewear Workwear and Protective Clothing