Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Men's Flame Resistant Lab Coat, Blue, Nomex, 3L
Mfr # KNC2RB 3L 0R
Zoro # G9504241
Free Shipping & Returns
$151.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Color Blue
Product Information
- Brand Vf Imagewear
- MFR # KNC2RB 3L 0R
- Zoro # G9504241
- UPC # 883392710548
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 40 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9188SFBL)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXL (3907FRJ-XXL)
- Vf Imagewear Workwear and Protective Clothing