Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, 2XL
Mfr # QT32CH RG XXL
Zoro # G9100375
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Chest Size 49-1/2 in to 54 in
- Hazard Risk Category (HRC) 2
Product Information
- Brand Vf Imagewear
- MFR # QT32CH RG XXL
- Zoro # G9100375
- UPC # 763303277387
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | Regular |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 54 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Checklite CL1 Gray Lens - BULK, 12PK (CL112N)
- 3M 3m Ear Protection With Tunes 90541-80025T (90541-80025T)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 090)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, XL (QT32CH RG XL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- Vf Imagewear Workwear and Protective Clothing