Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, 42 In
Mfr # CLD4GY RG 42
Zoro # G4506984
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size L
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Product Information
- Brand Vf Imagewear
- MFR # CLD4GY RG 42
- Zoro # G4506984
- UPC # 763086214678
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 42 in |
Fits Waist Size | 44 1/2 in |
Sleeve Length | 33 1/2 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 42 1/2 in |
Size - Body Type | Regular |
Tag Size | 42-1/2 x 30-1/2 |
Minimum Chest Size | 40 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall-Mounted Eyewash Station (SE-1055)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- Vf Imagewear Arc Flash and Flame Resistant Clothing