Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Gulf Blue
Mfr # SND2GB RG M
Zoro # G1213777
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size M
- Color Blue
Product Information
- Brand Vf Imagewear
- MFR # SND2GB RG M
- Zoro # G1213777
- UPC # 883248261453
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 3/4 in |
Minimum Chest Size | 38 1/2 in |
Maximum Waist Size | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 4.5 oz, Features Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 42 in, Maximum Waist Size 40 in, Minimum Chest Size 38 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size M, Sleeve Length 34 3/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1514-RA_14X10 (U5-1514-RA_14X10)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-L)
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, XL (QT32CH RG XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, 2XL (QT32CH RG XXL)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- Vf Imagewear Arc Flash and Flame Resistant Clothing