Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 50 to 52In., Navy
Mfr # CT30NV RG XXL
Zoro # G4841706
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Size 2XL
- Closure Type Zipper
- Gender Men's
- Fabric Weight 7.25 oz
Product Information
- Brand Vf Imagewear
- MFR # CT30NV RG XXL
- Zoro # G4841706
- UPC # 036394117796
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 56 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 50 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 56 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Tag Size | 56 x 30 |
Minimum Waist Size | 56 in |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 56 in, Inseam 30 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 50 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD DYMO® D1 Standard Labels 3/4" Black on White (45803)
- HONEYWELL Cut-Resistant Gloves, Thermal, L, PR (43-622BY/9L)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- Vf Imagewear Workwear and Protective Clothing