Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 48In., Navy
Mfr # CT10NV RG 48
Zoro # G0082205
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Product Information
- Brand Vf Imagewear
- MFR # CT10NV RG 48
- Zoro # G0082205
- UPC # 036394116188
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Waist Size | 48 in |
Fits Chest Size | 48 in |
Minimum Chest Size | 46 1/2 in |
Tag Size | 46 1/2 x 30 |
Maximum Height | 5 ft 11 in |
Size - Numeric | 48 |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 46 1/2 in |
Size-Body Type | Regular |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 30 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 6 Unisex Black (VW49T-6)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- RED KAP Industrial Work Pants, Navy, Size 40x30 In (PT20NV 4030)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- VF IMAGEWEAR Short Sleeve Coverall, 52 to 54In., Navy (CP40NV RG XXL)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- Vf Imagewear Workwear