Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 46In., Orange
Mfr # CC14OR RG 46
Zoro # G4851445
product price: $49.19
/ea
$49.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
Product Information
- Brand Vf Imagewear
- MFR # CC14OR RG 46
- Zoro # G4851445
- UPC # 036394425877
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in |
Tag Size | 44 1/2 x 31 1/2 |
Maximum Waist Size | 44 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 1/2 in |
Size - Numeric | 46 |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 46 in |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 31 1/2 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3309HS)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- Vf Imagewear Workwear