Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 42In., Navy
Mfr # CT10NV RG 42
Zoro # G0082171
original price:
$43.79
5% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Regular
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Product Information
- Brand Vf Imagewear
- MFR # CT10NV RG 42
- Zoro # G0082171
- UPC # 036394116157
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Fits Waist Size | 42 in |
Fits Chest Size | 42 in |
Size - Numeric | 42 |
Size-Body Type | Regular |
Tag Size | 40 1/2 x 30 |
Maximum Waist Size | 40 1/2 in |
Minimum Chest Size | 40 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 42 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 30 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XXXL (SA6940)
- Vf Imagewear Coveralls & Overalls