Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 42In., Gray
Mfr # CC14HB RG 42
Zoro # G4850973
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Hammer Loop No
- Gender Men's
- Inseam 31 in
- Number of Outside Pockets 7
Product Information
- Brand Vf Imagewear
- MFR # CC14HB RG 42
- Zoro # G4850973
- UPC # 036394424979
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 42 in |
Size | 42 Regular |
Fits Waist Size | 40-1/2" |
Minimum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Size - Numeric | 42 |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 31 in, Size M, Size - Numeric 42, Size-Body Type Regular, Minimum Chest Size 40 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- Vf Imagewear Workwear and Protective Clothing