Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 38In., Gray
Mfr # CC14HB RG 38
Zoro # G4851707
product price: $49.35
/ea
$49.35
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 in
Product Information
- Brand Vf Imagewear
- MFR # CC14HB RG 38
- Zoro # G4851707
- UPC # 036394424955
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 38 in |
Fits Waist Size | 36-1/2" |
Minimum Chest Size | 36 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 36 1/2 in |
Maximum Chest Size | 38 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size - Numeric | 38 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 31 in, Size S, Size - Numeric 38, Size-Body Type Regular, Minimum Chest Size 36 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- Vf Imagewear Workwear and Protective Clothing