Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 38 to 40In., Navy
Mfr # CT30NV RG M
Zoro # G4841681
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Product Information
- Brand Vf Imagewear
- MFR # CT30NV RG M
- Zoro # G4841681
- UPC # 036394117758
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 44 in |
Fits Chest Size | 38 in to 40 in |
Maximum Waist Size | 44 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 38 in |
Minimum Waist Size | 44 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 40 in |
Tag Size | 44 x 30 |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 44 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- Vf Imagewear Workwear