Shop All Work Jackets & Coats
Vf Imagewear
Butcher Coat, XL, White, 30-3/4 In. L
Mfr # 4016WH RG XL
Zoro # G4889421
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester/Cotton Twill
- Fabric Weight 7 oz
- Closure Type Grippers
- Length 30 3/4 in
Product Information
- Brand Vf Imagewear
- MFR # 4016WH RG XL
- Zoro # G4889421
- UPC # 883248312186
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 30 3/4 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Item | Butcher Coat |
Color | White |
Material | Polyester/Cotton Twill |
Fabric Weight | 7 oz |
Closure Type | Grippers |
Gender | Unisex |
Number of Pockets | 2 |
Industry Type | Healthcare |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
ISO Cleanroom Class | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
Collar Style | Plain |
Cleaning and Care Instructions | Industrial Wash |
Description
Butcher Coat, Gender Unisex, Style Butcher Coat, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7 oz, Front Closure Type Grippers, Color White, Length 30 3/4 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 2, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ Thin Elastics (PWGFRS)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- VF IMAGEWEAR Red Kap Gripper-Front Butcher Coat W/Knit Cuffs, Pocket-less, Spun Polyester, Light Blue, 5XL (KS60LBRG5XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- Vf Imagewear Workwear