Shop All Specialty Fuses
Vetus
Fuse Trip C20 - 250A
Mfr # ZE250
Zoro # G4544945
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- DC Voltage Rating Not Rated
Product Information
- Brand Vetus
- MFR # ZE250
- Zoro # G4544945
- UPC # 8717372228797
- Country of Origin Germany
- Category Specialty Fuses
Details
Item | Fuse Trip |
Amps | 50A |
DC Voltage Rating | Not Rated |
Description
VETUS Fuse Trip C20 - 250A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 35A, Fast-Acting, 600V AC, Bolt-On (KAC-35)
- EATON BUSSMANN Cutout Link, FL3 Series, 100A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- Vetus Fuses