Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Backpack, Tool Bags and Belts, Multiple
Mfr # Tech Pac
Zoro # G405312477
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Material Multiple
- Features Tool Bags and Belts
- Weight 10 lbs
Product Information
- Brand Veto Pro Pac
- MFR # Tech Pac
- Zoro # G405312477
- UPC # 851578000363
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bags and Belts |
Tool Storage Type Included | Backpack |
Material | Multiple |
Features | Tool Bags and Belts |
Weight | 10 lbs |
Description
Features 46 pockets and ample room for hand tools, meters, part boxes, drills, etc. Patented center panel design offers dual bays with two tool platforms in each bay.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 6PC Pin Punch Kit (22)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/64 (45607)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31130)
- CAT 17 Inch Pro Tool Back Pack (240052)
- MILWAUKEE TOOL Jobsite Backpack (ML48-22-8200)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- C.K MAGMA Magma Technician's Toolcase (MA2630)
- Veto Pro Pac Tool Bags, Backpacks & Totes