Shop All Dollies
Vestil
Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters
Mfr # PLDL-ADJ-10PN
Zoro # G5020289
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Platform Length 15"
- Caster Wheel Type Pneumatic
- Platform Style Adjustable
- Platform Width 0" to 9"
Product Information
Dimensions
Platform Length | 15" |
Platform Width | 0" to 9" |
Caster Wheel Dia. | 10" |
Caster Wheel Width | 3-1/4" |
Platform Height | 4-3/4" |
Details
Color | Yellow |
Item | Adj. Panel Dolly,600 lb.,21x15x11.5 |
Caster Wheel Type | Pneumatic |
Platform Style | Adjustable |
For Use With | Maximum 4" Thick Plate/Slab |
Number of Caster Wheels | 2 |
Load Capacity (Lb.) | 600 lb. |
Platform Material | Steel |
Description
Adj. Panel Dolly,600 lb.,21x15x11.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON ANCHOR SHACKLE 3/16""D (193LR-3/16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-TB)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- VESTIL HARDWOOD DOLLY-SQUARE DECK 400K LB 16X16 (HDOS-SQ-1616-400)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL Hardwood Dolly - Open Deck (HDOF-1624-12)
- EXTREME MAX Extreme Max 5800.2012 Economy Snowmobile Dolly System - Blue (5800.2012)
- Vestil Dollies