Shop All Equipment Lifts
Vestil
Winch Lift Truck Counter Balance, Load Cap. 500 lb.
Mfr # A-LIFT-CB
Zoro # G5259241
original price:
$1,795.49
14% off
new price: $1,539.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Overall Width 43-1/4"
- Load Capacity 500 lb.
Product Information
- Brand Vestil
- MFR # A-LIFT-CB
- Zoro # G5259241
- UPC # 691215055536
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Width | 43-1/4" |
Details
Load Capacity | 500 lb. |
Item | Winch Lift Truck Counter Balance,500 lb. |
Description
Winch Lift Truck Counter Balance,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-030)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- Vestil Equipment Lifts