Shop All Equipment Lifts
Vestil
Winch Lift Truck Counter Balance, Load Cap. 400 lb.
Mfr # A-LIFT-CB-HP
Zoro # G5259226
product price: $1,753.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,753.99
Free 30-Day Returns
Key Features
- Overall Height 67-15/16"
- Overall Width 43-1/4"
- Load Capacity 400 lb.
Product Information
- Brand Vestil
- MFR # A-LIFT-CB-HP
- Zoro # G5259226
- UPC # 691215055550
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 67-15/16" |
Overall Width | 43-1/4" |
Details
Load Capacity | 400 lb. |
Item | Winch Lift Truck Counter Balance,400 lb. |
Description
Winch Lift Truck Counter Balance,400 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 30 ft. (513039GRA)
- LIFT-ALL Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Nylon, Yellow (EE2602NFX15)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33H717)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- VESTIL 47" 12VDC Roll Lifter Transporter (HYD-ROLL-47-DC)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- Vestil Lifting Trucks