Shop All Plate Casters
Vestil
White Stainless Steel Rigid Nylon 6 x 2 Caster
Mfr # CST-BSS-6X2NY-R
Zoro # G2936031
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1750 lb.
- Wheel Dia. 6"
- Wheel Width 2"
- Number of Wheels 1
Product Information
- Brand Vestil
- MFR # CST-BSS-6X2NY-R
- Zoro # G2936031
- UPC # 691215229180
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Nylon/Stainless Steel,6x2" |
Caster Sub-Type | Rigid |
Load Rating | 1750 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Nylon |
Description
Caster,Rigid,Nylon/Stainless Steel,6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- VESTIL Dark Gray Swivel With Brake Thermoplastic Poly Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-SWB)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 6K, PK3 (H-CK3-SC6-2HD)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Caster Rigid (16-132-801)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GDR-80-F-HUP-CUR)
- Vestil Plate Casters