Shop All Bulk Storage Racks
This Product is Discontinued
Vestil
Vertical Floor Mounted Rack, 2000 lb. (Discontinued)
Mfr # SR-V
Zoro # G5580499
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 24 in
- Height 72 in
- Material Steel
- Load Capacity 2000 lb
Product Information
- Brand Vestil
- MFR # SR-V
- Zoro # G5580499
- UPC # 691215066006
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 2000 lb |
Item | Floor Mounted Vertical Material Rack |
Description
Vertical Floor Mounted Rack,2000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.