Shop All Traffic Barricades
Vestil
Truck Stop, 7 in H, 8 ft L, 10 in W, Gray
Mfr # CS-TB96-G
Zoro # G1365745
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 8 ft
- Width 10 in
- Installs to Surface Asphalt, Concrete
- Cable Channel Width No Cable Channel
Product Information
- Brand Vestil
- MFR # CS-TB96-G
- Zoro # G1365745
- UPC # 190735455531
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 7 in |
Length | 8 ft |
Width | 10 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Truck Stop |
Color | Gray |
Installs to Surface | Asphalt, Concrete |
Parking Curb Installation Method | Bolts |
Recycled Content (%) | No Recycled Content |
Parking Stop Material | Plastic |
Description
Truck Stop, Parking Stop Material Plastic, Length 8 ft, Height 7 in, Width 10 in, Color Gray, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- NMC Safety Cone Open Hole Sign (CS20)
- Vestil Traffic Safety