Shop All Pallet Jacks
Vestil
TRADE LEGAL SCALE PALLET TRUCK 27 X 46
Mfr # PM-2746-TL-SCL-LP
Zoro # G4862289
product price: $2,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PM-2746-TL-SCL-LP
- Zoro # G4862289
- UPC # 691215321679
- Country of Origin China
- Category Pallet Jacks
Description
The Pallet Truck with Digital Scale allows you to weigh your load on the spot for maximum efficiency. The frame uses heavy-duty steel construction for maximum strength and durability. The unit is very user friendly and is suitable for low height lifting. The built-in scale allows you to weigh your load while it is being handled. The scale is selectable in a variety of increments to adjust to the size of your load. It has keyboard calibration and functional setup with automatic zero capabilities. Digital filtering is used to help compensate for vibration and motion to make the pallet truck with digital scale smooth and accurate. The scale is powered by batteries with AC adapter included. NTEP approval is also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Chain Extensions (8550CE-Y)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410535)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- VESTIL Pallet Truck, V Shape Center, 4K, 33x48 (PM4-3348-RL)
- VESTIL Pallet Truck-Scale PrInter, 5K, 27.5x48 (PM-2748-SCL-LP-PT)
- VESTIL Pallet Truck, Steel Wheels, 5.5K, 27 x 48 (PM5-2748-S)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- Vestil Pallet Jacks